CARBIDE BURR CYLINDER ROUND D3/8" X WL3/4 EXTENDED
616.238034
- UNSPSC 23251706
0616238034961 1
0616238034961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:49 AM.
Product Details
| Attribute | Value |
|---|---|
| Head Diameter | 3/8 in |
| Shank Diameter | 6 mm |
| Flute Length | 3/4 in |
| Overall Length | 6-3/4 in |
| Type | Cylindrical Round |
| EAN | 4068362792106 |
Features
| Carbide material offers much longer tool life compared to common tool materials |
| Suitable for work on hard/exotic materials |
| Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels |